Motion
TRACK-30L8DA
Return Training Idler - CEMA D Rating, 8 in Roll Diameter, 30 in Belt Width
Mi Item #09285448
MFR #TRACK-30L8DA
Price$5,850.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Training Idler - CEMA D Rating, 8 in Roll Diameter, 30 in Belt Width
Mi Item #09285448
MFR #TRACK-30L8DA

Mfr description
TRACK-30L8DA PRO TRACKER W/BRKTS SBR 30
  • Return trainer pivots to guide the belt to its central position
  • Internal swivel
  • Continuous alignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,850.98/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    32 in
  • Overall Length
    45-1/2 in
  • Roll Diameter  
    8 in
  • Roller Length
    32 in
  • Weight
    139.77 lbs
  • Width Of Mounting Foot Pad
    10 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return
  • Lubrication
    Sealed
  • Material
    SBR Styrene-Butadiene Rubber
  • Shell Material
    SBR - Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)