1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
2020 SCOTCH HEAVY DUTY MASKING TAPE .94X60.1YD
Scotch® Masking Tape - 55 m Long, 24 mm Wide
Mi Item #
09285549
MFR #
2020 SCOTCH HEAVY DUTY MASKING TAPE .94X60.1YD
Price
$3.53
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M 2020 SCOTCH HEAVY DUTY MASKING TAPE .94X60.1YD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
2020 SCOTCH HEAVY DUTY MASKING TAPE .94X60.1YD
Scotch® Masking Tape - 55 m Long, 24 mm Wide
Mi Item #
09285549
MFR #
2020 SCOTCH HEAVY DUTY MASKING TAPE .94X60.1YD
Mfr description
2020 SCOTCH HEAVY DUTY MASKING TAPE
For industrial/occupational use only. Not for consumer sale or use.
Designed for use on vinyl, carpet, metal, and plastic
3-day clean removal leaving behind no damage or sticky residue
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.53
/each
Add to Cart
Specifications
Dimensions
Length
55 m
Weight
0.481 lb
Width
24 mm
Details
Manufacturer Upc Number
00051125005395
UPC_NO
00051125005395
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items