Motion
66061
1/16 Inch Roll Pin Punch
MI ITEM #09285750
MFR #66061
Your Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch Roll Pin Punch
MI ITEM #09285750
MFR #66061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.02/each(List $8.08)

Overview

Mfr description
66061 1/16 IN. ROLL PIN PUNCH
  • Drive Out and Insert Hollow Pins – The long, straight roll pin punch is machined to precise tolerances and is designed to drive out or insert hollow pins without damaging them or the workpiece
  • Individually Heat Treated – Each punch is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
  • Clear Markings – Tekton punch and chisel sizes are marked with a high-visibility laser marking
  • Made in USA

Specifications

  • Overall Length
    4.2000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought