Motion
66065
3/16 Inch Solid Punch
Mi Item #09285751
MFR #66065
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Solid Punch
Mi Item #09285751
MFR #66065

Mfr description
66065 5/32 IN. ROLL PIN PUNCH
  • Drive Out and Insert Hollow Pins – The long, straight roll pin punch is machined to precise tolerances and is designed to drive out or insert hollow pins without damaging them or the workpiece
  • Individually Heat Treated – Each punch is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Overall Length
    6.3000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)