Overview
Mfr description
66058 5/16 IN. PIN PUNCH
- Drive Out and Insert Solid Pins – The long, straight pin punch is machined to precise tolerances and is designed to drive out or insert solid pins without damaging them or the workpiece
- Individually Heat Treated – Each punch is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end
- Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
- Clear Markings – Tekton punch and chisel sizes are marked with a high-visibility laser marking
- Made in USA
Specifications
- Overall Length7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data