Overview
Mfr description
66082 5/16 IN. CENTER PUNCH
- Mark a Center Point – The center punch is machined to precise tolerances and the sharp point is designed to mark an exact starting spot for drilling on the workpiece
- Individually Heat Treated – Each punch is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end
- Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating.
- Clear Markings – Tekton punch and chisel sizes are marked with a high-visibility laser marking
- Made in USA
Specifications
- Overall Length4.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data