Overview
Mfr description
66001 1/4 IN. COLD CHISEL
- Cut and Shear Metal Parts – The chisel cuts rusted bolts and rivet heads, and cleans burrs and rough edges off cast iron, steel, brass, bronze, copper, and aluminum
- Individually Heat Treated – Each chisel is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end
- Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
- Clear Markings – Tekton punch and chisel sizes are marked with a high-visibility laser marking
- Made in USA
Specifications
- Chisel TypeCold Chisel
- Cutting Width1/4 in.
- Overall Length4.7500 in
- Includes Hand GuardNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data