Motion
66077
Chisel - 1/4 in. Cutting Width, 6 in OAL
MI ITEM #09285776
MFR #66077
Your Price$12.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chisel - 1/4 in. Cutting Width, 6 in OAL
MI ITEM #09285776
MFR #66077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.29/each(List $14.14)

Overview

Mfr description
66077 1/4 IN. SOLID PUNCH
  • Knock Loose Stubborn Fasteners – The powerful solid punch is machined to precise tolerances and is designed to loosen pins, plugs, rivets, or damaged bolts that are stuck in the workpiece.
  • Individually Heat Treated – Each punch is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end.
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
  • Clear Markings – Tekton punch and chisel sizes are marked with a high-visibility laser marking
  • Made in USA

Specifications

  • Chisel Type
    Solid Punch
  • Cutting Width
    1/4 in.
  • Overall Length
    6 in
  • Includes Hand Guard
    No
  • Weight
    0.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text