Motion
66076
5/16 Inch Center Punch
Mi Item #09285777
MFR #66076
Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 Inch Center Punch
Mi Item #09285777
MFR #66076

Mfr description
66076 7/32 IN. SOLID PUNCH
  • Knock Loose Stubborn Fasteners – The powerful solid punch is machined to precise tolerances and is designed to loosen pins, plugs, rivets, or damaged bolts that are stuck in the workpiece.
  • Individually Heat Treated – Each punch is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end.
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.54/each

Specifications

Dimensions

  • Cutting Width
    7/32 in.
  • Overall Length
    5.5000 in

Details

  • Chisel Type
    Solid Punch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)