Overview
Mfr description
66075 3/16 IN. SOLID PUNCH
- Knock Loose Stubborn Fasteners – The powerful solid punch is machined to precise tolerances and is designed to loosen pins, plugs, rivets, or damaged bolts that are stuck in the workpiece.
- Individually Heat Treated – Each punch is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end.
- Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
- Clear Markings – Tekton punch and chisel sizes are marked with a high-visibility laser marking
- Made in USA
Specifications
- Overall Length5 in
- Chisel TypeSolid Punch
- Cutting Width3/16 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data