Motion
66003
3/8 Inch Cold Chisel
MI ITEM #09285781
MFR #66003
Your Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Cold Chisel
MI ITEM #09285781
MFR #66003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.78/each(List $10.10)

Overview

Mfr description
66003 3/8 IN. COLD CHISEL
  • Cut and Shear Metal Parts – The chisel cuts rusted bolts and rivet heads, and cleans burrs and rough edges off cast iron, steel, brass, bronze, copper, and aluminum
  • Individually Heat Treated – Each chisel is individually heat treated to harden and strengthen the tip while maintaining the soft temper of the striking end
  • Materials and Finish – Made from 5160 high carbon steel and finished with a dry, rust-preventative coating
  • Clear Markings – Tekton punch and chisel sizes are marked with a high-visibility laser marking
  • Made in USA

Specifications

  • Chisel Type
    Cold Chisel
  • Cutting Width
    3/8 in.
  • Overall Length
    5.3000 in
  • Includes Hand Guard
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought