Overview
Mfr description
G2SC-131-SS TWO PIECE COLLAR 1-5/16 ID
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter1.3125 in
- ConstructionTwo Piece - Split
- MaterialStainless Steel
- Weight0.324593 lbs
- Manufacturer Upc Number044861044964
- UPC_NO044861044964
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data