Motion
D6-T-14-09
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 14.0000 in Belt Width, Steel Material
Mi Item #09286528
MFR #D6-T-14-09
Price$164.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 14.0000 in Belt Width, Steel Material
Mi Item #09286528
MFR #D6-T-14-09

Mfr description
D6-T-14-09
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.15/each

Specifications

Dimensions

  • Belt Width
    14.0000 in
  • Roller Diameter
    6.0000 in

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed for Life
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)