Motion
MXJ6-10
Guided Air Cylinder - 6 mm Bore, 10 mm Stroke
Mi Item #09287343
MFR #MXJ6-10
Price$264.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 6 mm Bore, 10 mm Stroke
Mi Item #09287343
MFR #MXJ6-10

Mfr description
MXJ6-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.03/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke  
    10 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)