Motion
MY3B40-900-M9NSAPC

SMC CORP OF AMERICA
MY3B40-900-M9NSAPC

MY3 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #09287346
MFR #MY3B40-900-M9NSAPC
Price$774.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B40-900-M9NSAPC

MY3 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #09287346
MFR #MY3B40-900-M9NSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$774.59/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    SAPC
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    M8 3-Pin Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 to 0.20 MPa, 22 to 29 psi
  • Options Included
    Air Cushion, Auto Switch, M8-3 Pin Connector
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless

Overview

Mfr description
MY3B40-900-M9NSAPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought