Motion
VPA342-1-02FB-F

SMC CORP OF AMERICA
VPA342-1-02FB-F

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #09287352
MFR #VPA342-1-02FB-F
Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VPA342-1-02FB-F

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #09287352
MFR #VPA342-1-02FB-F

Mfr description
VPA342-1-02FB-F
  • Body ported, single unit
  • Body option: standard or vacuum
  • Port sizes: 1/8, 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.42/each

Specifications

Dimensions

  • Weight
    118 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)