Motion
81-X OL
Engineering Chain Link - Offset Link
Mi Item #09287533
MFR #81-X OL
Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain Link - Offset Link
Mi Item #09287533
MFR #81-X OL

Mfr description
81-X OL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.84/each

Specifications

Dimensions

  • Chain Overall Width
    2.114 in
  • Inside Width
    1.063 in
  • Link Plate Height
    1.138 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.906 in

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    81X / 2.609 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)