Motion
81-XH OL

SHUSTER CORP
81-XH OL

Engineering Chain Link - Offset Link
MI ITEM #09287534
MFR #81-XH OL
Your Price$38.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
81-XH OL

Engineering Chain Link - Offset Link
MI ITEM #09287534
MFR #81-XH OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.20/each(List $58.12)

Overview

Mfr description
81-XH OL

Specifications

  • Link Type
    Offset Link
  • Chain Construction
    Offset Link
  • Roller Diameter
    0.906 in
  • Inside Width
    1.063 in
  • Link Plate Height
    1.250 in
  • Link Plate Thickness
    0.299 in
  • Pin Diameter
    0.437 in
  • Chain Overall Width
    2.630 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    81X /2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text