Overview
Mfr description
CCM-S-12B-IWIS
- Greater production reliability.
- Wear status of the chains updated daily.
- Planned, minimal downtimes as a result of monitoring chain wear.
- Minimalization or elimination of chains held in stock as wear can be monitored, checked and predicted(just in time chain delivery).
- Improved supply security thanks to early detection of wear.
- Prevents financial losses caused by interruptions to production.
- Digital monitoring of the system across the globe.
- ""Plug and play"" principle applies - does not require calibration etc."
Specifications
- Manufacturer Product Page
- Additional Details• The CCM-S is a crucial element in integrating the chain as a machine component within your Industry 4.0 environment. • Equipped with additional interfaces and sensors for monitoring temperature, operating time and shocks. • The CCM-S records the conddition of chains when in use and thus helps maintenance staff to identify in good time when a chain needs to be replaced as a result of wear elongation."
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data