Motion
1003082
Gold Grease
MI ITEM #09288026
MFR #1003082
Your Price$11.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gold Grease
MI ITEM #09288026
MFR #1003082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.07/each(List $13.28)

Overview

Mfr description
1003082 (G00727 MST GOLD GREASE) 48T
  • 550 dropping point; Non melt grease; 65 Timken Ok Load; Good resistance to environmental conditions; Fortified with extreme pressure additives

Specifications

  • Application
    See label for application
  • NLGI Grade
    2
  • Container Size
    14 oz
  • Container Type
    Cartridge
  • Base Type
    Solvent
  • Food Grade
    Yes
  • Water Resistance
    Yes
  • Dropping Point
    550°F +
  • Color
    Gold
  • Temperature Range
    0°F - 400 °F
  • Solvent Free
    No
  • Scent
    Petroleum
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Form
    Gel
  • Flammability
    Slightly flammable
  • Overall Length
    9 in
  • Overall Width
    2.1 in
  • Overall Height
    9 in
  • Shelf Life
    10 yr
  • Net Weight
    1.048 lbs
  • ECCN
    EAR99
  • Manufacturer Upc Number
    723783207984
  • UPC_NO
    723783207984
  • Manufacturer Lead Time
    5-7 Days
  • Package Quantity
    48 Per Case
  • Concentration
    RTU
  • Harmonization Code
    2710.19.9000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text