Motion
853

3M
853

Film Tape - Length: 72 yd, 0, Width: 6.0000 in, 152.40 mm, Thick: 2.2 mil, 0.05 mm, Transparent
Mi Item #09288153
MFR #853
Price$533.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
853

Film Tape - Length: 72 yd, 0, Width: 6.0000 in, 152.40 mm, Thick: 2.2 mil, 0.05 mm, Transparent
Mi Item #09288153
MFR #853

Mfr description
99927 3M POLYESTER FILM TAPE 853,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
  • Transparent backing allows visibility of information protected by the tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.26/each

Specifications

Dimensions

  • Container Size
    48.0000 in x 72 yd
  • Length
    0, 72 yd
  • Roll Length
    0, 72 yd
  • Roll Width
    6.0000 in, 152.40 mm
  • Tensile Strength
    25 lb/in | 43.4 N/100 mm
  • Thickness
    2.2 mil, 0.05 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    83 %
  • Flame Retardant
    Yes
  • Format
    Roll
  • Manufacturer Stock Number
    7010048693
  • Manufacturer Upc Number
    00051128999271
  • Material
    Polyester
  • Max Operating Temperature
    150 °C, 300 °F
  • Min Operating Temperature
    -50 °C, -60 °F
  • Operating Temperature Range
    -50 to 150 °C, -60 to 300 °F
  • Series
    853
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759, FAR 25.853(a) Appendix F Part I (a)(1)(ii), Federal Spec. L-T-100 Type 1
  • Type
    Polyester Film Tape
  • UPC_NO
    00051128999271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)