Motion
80012

VIKAN
80012

Top Dog 6 Mil Apron w/ 45" Length - Green
Mi Item #09288176
MFR #80012
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
80012

Top Dog 6 Mil Apron w/ 45" Length - Green
Mi Item #09288176
MFR #80012

Mfr description
80012 -DIE CUT APRON - 45" 6 MIL, GREEN
  • This apron's one-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens; The apron is reversable and fits comfortably over clothes; Top Dog aprons may be used in conjunction with Top Dog protective sleeves for maximum safety; Food-safe (FDA and CFIA documentation available)
  • Reusable
  • Waterproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.41/each

Specifications

Dimensions

  • Length
    45 in.
  • Weight
    0.4 lbs.

Details

  • Applications
    Reusable PPE Garments
  • Color
    Green
  • Fabric Type
    Ether-Based Polyurethane
  • Laundering Capability
    Y
  • Manufacturer Catalog Number
    80012
  • Manufacturer Upc Number
    0812904029526
  • Material
    Ether-Based Polyurethane
  • Product Line
    Top Dog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)