Motion
19376-C-L
Micro 5 Scrubber Dryer - 36 V, 11 in Scrubbing Width
Mi Item #09288399
MFR #19376-C-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro 5 Scrubber Dryer - 36 V, 11 in Scrubbing Width
Mi Item #09288399
MFR #19376-C-L

Mfr description
19376-C-L MICRO-5 11IN 36V CORDLESS
  • Compact and highly maneuverable, the Micro-5 is ideal for scrubbing tight corners and under furniture.
  • It is the perfect alternative to mopping while ensuring a cleaner and more sanitary environment.
  • The Micro-5 weighs in at only 44 lbs and features an ergonomic handle to facilitate its use on different floors, even when there is no elevator.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Scrubbing Width
    11 in
  • Squeegee Width
    12 in
  • Unit Size
    30 x 14.5 x 15 in
  • Water Lift At Squeegee
    20 in

Details

  • Brush or Pad Speed
    160 rpm
  • Maximum Speed
    3 km/h
  • Motor Type
    Single Stage
  • Noise Level
    63/62 dB
  • Number of Brushes
    1 x 11 in
  • Power Supply Voltage
    36 V
  • Recovery Tank Capacity
    1.3 gal (US)
  • Run Time
    50 min
  • Solution Tank Capacity
    1.3 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)