Motion
CCE428-L
MicroMax Coveralls - Elastic Cuff, Elastic Ankle Style, Microporous Material, White, Large
Mi Item #09288442
MFR #CCE428-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MicroMax Coveralls - Elastic Cuff, Elastic Ankle Style, Microporous Material, White, Large
Mi Item #09288442
MFR #CCE428-L

Mfr description
CCE428 L DISPOSABLE COVERALL MICROMAX
  • Soft, flexible, high-quality, microporous film laminate offers excellent combination of protection and comfort
  • High moisture vapour transmission rate allows escape of vapour to maintain comfort
  • High-quality, microporous film laminate fabric provides superior resistance against liquids, light oils and light sprays of liquid chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Hood Included
  • Material
    Microporous
  • Product Line
    MicroMax
  • Product Type
    Disposable Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)