Motion
DF2-762SNG-RG
Shirt - Neck Gaiter, Sleeveless, Drifire Material, Grey Color, 4.9 cal/cm² Arc Rating
Mi Item #09288445
MFR #DF2-762SNG-RG
Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Neck Gaiter, Sleeveless, Drifire Material, Grey Color, 4.9 cal/cm² Arc Rating
Mi Item #09288445
MFR #DF2-762SNG-RG

Mfr description
DF2-762SNG-RG DRIFIRE SUMMER NECK GAITER
  • Inherently flame resistant, FR protection will not wash/wear out
  • Single layer
  • Odor control technology
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.48/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    4.9 cal/cm²
  • Color
    Grey
  • Description
    DRIFIRE FR Summer Neck Gaiter
  • Group & Class
    CAT 1
  • Manufacturer Catalog
  • Material
    Drifire
  • Product Line
    DRIFIRE PRIMETM
  • Series
    FR
  • Shirt Style
    Neck Gaiter
  • Sleeve Style
    Sleeveless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)