Motion
20-100-160-PSI/KPA-1/8 GAUGE

NOSHOK INC
20-100-160-PSI/KPA-1/8 GAUGE

Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Bottom Conn
Mi Item #09290715
MFR #20-100-160-PSI/KPA-1/8 GAUGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-100-160-PSI/KPA-1/8 GAUGE

Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Bottom Conn
Mi Item #09290715
MFR #20-100-160-PSI/KPA-1/8 GAUGE

Mfr description
20-100-160-PSI/KPA-1/8 GAUGE
  • 2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 30 psi/kPa
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.0000 in

Details

  • Accuracy
    2.5
  • Ambient Temperature Range
    -40 to 140
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS), Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Material Connector Body
    Brass
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 30
  • Scale Measurement
    psi/kPa Dual Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)