Motion
VQ4400-5BW1
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Side Ported, Without Subplate
MI ITEM #09290757
MFR #VQ4400-5BW1
Price$118.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Side Ported, Without Subplate
MI ITEM #09290757
MFR #VQ4400-5BW1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.03/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQ4400-5BW1 VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.15 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 36.0 (2.0);2 position rubber seal 39.6 (2.2)3 position metal seal 19.8 - 36.0 (1.1 - 2.0);3 position rubber seal 21.6 - 39.6 (1.2 - 2.2)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W:metal seal 12 or less to 55 or less;rubber seal 15 or less to 62 or less
  • Ambient & fluid temperature: metal seal -10 to 50°C; rubber seal -5 to 50°C
  • Optional IP65 enclosure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought