Overview
Mfr description
3788 BNC (F) TO MINIGRABBER TEST CLIPS
Specifications
- Accessory TypeTest Clip
- ApplicationElectronics
- ColorBlack/Red
- Max Voltage Measurement300 Vrms
- Length5-1/2 in.
- Tip MaterialBeryllium Copper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data