Motion
1632861
Banana Plug - For Use With: Cable
MI ITEM #09291004
MFR #1632861
Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banana Plug - For Use With: Cable
MI ITEM #09291004
MFR #1632861

Mfr description
MDP-S-0 DOUBLE BANANA PLUG WITH
  • Can Be Vertically and Horizontally Stacked for Test Versatility
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.38/each

Specifications

Details

  • Accessory Type
    Banana Plug
  • Application
    Electronics
  • Body Material
    Polypropylene
  • Color
    Black
  • For Use With
    Cable
  • Maximum Amps
    15 A
  • Operating Temperature
    Up to 122 °F
  • Spring Material
    Beryllium Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)