Motion
CA2F50-1000Z
Tie Rod Air Cylinder - 50 mm Bore, 1000 mm Stroke
MI ITEM #09293141
MFR #CA2F50-1000Z
Price$261.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 50 mm Bore, 1000 mm Stroke
MI ITEM #09293141
MFR #CA2F50-1000Z

Mfr description
CA2F50-1000Z CYLINDER
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.95/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    1000 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)