Motion
PSPA6420-18

DUFF-NORTON
PSPA6420-18

115 V AC Voltage, 2000 lb Load Capacity, and 18 in. Stroke Linear Actuator with Potentiometer
Mi Item #09293157
MFR #PSPA6420-18
Price$9,892.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
PSPA6420-18

115 V AC Voltage, 2000 lb Load Capacity, and 18 in. Stroke Linear Actuator with Potentiometer
Mi Item #09293157
MFR #PSPA6420-18

Mfr description
PSPA6420-18-ACTUATOR- POTENTIOMETER
  • Heavy duty design for long life in tough applications
  • Built in capacitor and bi-directional spring brake
  • Steel translating tube - zinc chromate plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,892.95/each

Specifications

Dimensions

  • Stroke
    18 in

Details

  • Current Draw
    5.1 amp
  • Duty Cycle At Rated Load
    0.18
  • Dynamic Load Capacity
    2000 lbs
  • ECCN
    EAR99
  • Input Voltage
    115 V
  • Load Capacity
    2000 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Potentionmeter
    Yes
  • Screw Drive Type
    Acme Screw
  • Series
    SPA
  • Speed At Full Load
    0.86 in/s
  • Static Load Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)