Motion
10-KS14CL
2-Ply Kevlar® Sleeve with Cotton Inner Layer
MI ITEM #09293217
MFR #10-KS14CL
Your Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Ply Kevlar® Sleeve with Cotton Inner Layer
MI ITEM #09293217
MFR #10-KS14CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.22/each(List $4.85)

Overview

Mfr description
10-KS14CL SLEEVE
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility
  • 2-Ply construction for added protection
  • Cotton inner layer for additional comfort

Specifications

  • Length
    45.7 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Color
    Yellow
  • Width
    30.48 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
  • Size
    14
  • Ansi Isea Cut Resistance Level
    A3
  • Manufacturer Upc Number
    616314058387
  • UPC_NO
    616314058387
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Spec Sheet
  • Features
    Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text