Motion
REAR15-725-M9PSAPC

SMC CORP OF AMERICA
REAR15-725-M9PSAPC

REAR15-725-M9PSAPC
MI ITEM #09293230
MFR #REAR15-725-M9PSAPC
Price$605.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REAR15-725-M9PSAPC

REAR15-725-M9PSAPC
MI ITEM #09293230
MFR #REAR15-725-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$605.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in

Details

  • Auto-Switch
    Yes
  • Body Option
    Direct mount type
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Cushion Type
    Integrated cushion spears
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9PSAPC
  • Guide Type
    Rodless
  • Magnet
    Magnetic Piston
  • Mounting Type
    Direct
  • Operating Pressure Range
    0.7 to 0.18 MPa
  • Options Included
    Auto-Switch Capable
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    REAR15-PS
  • Series
    REA
  • Special Applications
    Silicone wafers | Magnetic disks | LCD substrates
  • Type
    Rodless

Overview

Mfr description
REAR15-725-M9PSAPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought