Motion
2" 6SW SHOP SAW 60HZ 230VAC

GATES RUBBER CO
2" 6SW SHOP SAW 60HZ 230VAC

2" 6SW SHOP SAW 60HZ 230VAC
MI ITEM #09293242
MFR #2" 6SW SHOP SAW 60HZ 230VAC
Price$5,418.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2" 6SW SHOP SAW 60HZ 230VAC

2" 6SW SHOP SAW 60HZ 230VAC
MI ITEM #09293242
MFR #2" 6SW SHOP SAW 60HZ 230VAC

Mfr description
6SW SAW 7480-6611
  • For six-wire spiral and two-braid hose up to 2" I.D
  • Power Source: 5 hp, 220V single phase, 60Hz, 15A
  • Replacement Blade 7482-0046
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,418.52/each

Specifications

Details

  • Additional Details
    Powerful high-torque cutting saw for cutting wire braid and spiral hydraulic hose. Provides effortless and straight cuts every time.
  • Color
    Blue
  • Country of Origin
    US
  • Description
    6SW SAW 7480-6611
  • Harmonization Code
    8463.90.0080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)