Motion
SV1A00K-5FUD
Solenoid-Operated Air Control Valve - 4-Way, 4 position dual 3 port valve: N.C./N.C., 24 V dc, 2 Solenoid, Manifold
Mi Item #09293245
MFR #SV1A00K-5FUD
Price$115.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 4 position dual 3 port valve: N.C./N.C., 24 V dc, 2 Solenoid, Manifold
Mi Item #09293245
MFR #SV1A00K-5FUD

Mfr description
SV1A00K-5FUD
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 18 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.59/each

Specifications

Details

  • Actuation
    4 position dual 3 port valve: N.C./N.C.
  • Check Valve Type
    Built-in
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Slotted locking type
  • Number Of Positions
    4
  • Number Of Solenoids
    2
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV1000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)