1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MHQG2-32S
MHQG2-32S LINEAR ACTUATOR
MI ITEM #
09293596
MFR #
MHQG2-32S
Price
$529.83
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Pneumatic Grippers
SMC CORP OF AMERICA MHQG2-32S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MHQG2-32S
MHQG2-32S LINEAR ACTUATOR
MI ITEM #
09293596
MFR #
MHQG2-32S
Mfr description
MHQG2-32S LINEAR ACTUATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$529
.83
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
32 mm
Open
Width
20 mm | 0.7870 in
Details
Action
Normally Open, Single Acting
Finger Type
2 Finger
Gripper Type
Parallel
Holding Force Open 72 Psi
69 N
Number of Fingers
2
Piston Action
Single Acting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items