Motion
104397
Medium Voltage Power Cable - Wire Gauge: 22 AWG, Number of Conductors: 4 pairs
MI ITEM #09293622
MFR #104397
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 22 AWG, Number of Conductors: 4 pairs
MI ITEM #09293622
MFR #104397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
104397 ELECTRONIC ETHERNET (C) PVC UL (4
  • Flexible Ethernet Cable for Stationary Applications
  • For the cabling of industrial Ethernet systems
  • Cable design for industrial environments and operating conditions with high electrical noise levels
  • Application in automation technology, transport and conveyor technology, machine tool manufacturing
  • Compliant with NFPA 79 requirements
  • High protection against electromagnetic interference (EMI)
  • Talc and silicone free

Specifications

  • Cable Series
    SUPERFLEX
  • Wire Gauge
    22 AWG
  • Number of Conductors
    4 pairs
  • Cable Outside Diameter
    0.3750 in
  • Copper Wt Lbs 1000 Ft
    36 lbs
  • Voltage
    600V
  • Warranty
    5 years
  • Temperature Range
    Moving -5°C - +70°C, Fixed -30°C - +80°C
  • Shielding
    Foil shield, tinned copper braid shield
  • Prop 65 Statement
    Not applicable
  • Pack Quantity
    1
  • Outside Diameter
    0.378 in, 9.6 mm
  • Oil Resistant
    Oil resistant
  • Insulation Material
    Polyolefin
  • Jacket Color
    Green
  • Jacket Material
    PVC
  • Conductor Strand
    Solid
  • Conductor Marking
    WHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
  • Conductor Size
    AWG 22
  • Approval Listing Regulations
    Cat6A, CMG 75C, PLTC, AWM 2570 600V, CC-Link IE Field, RoHS, REACH
  • Bending Radius
    Moving 12 x Cable OD, Fixed 6 x Cable OD
  • Type
    EL ET (C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text