Motion
A1040001
Medium Voltage Power Cable - Wire Gauge: 23 AWG, Number of Conductors: 4 pairs
MI ITEM #09293895
MFR #A1040001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 23 AWG, Number of Conductors: 4 pairs
MI ITEM #09293895
MFR #A1040001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A1040001 ETHERNET PVC CAT6 UTP 4X2XAWG23
  • Ethernet Cable for Stationary Applications
  • For the cabling of industrial Ethernet systems
  • Cable design for industrial environments and operating conditions with low electrical noise levels
  • For interconnection of automated equipment inside the factory environment
  • For stationary applications
  • Compliant with NFPA 79 requirements
  • Oil, abrasion, and sunlight resistant
  • Design and approvals for machine and field level
  • Talc and silicone free

Specifications

  • Cable Series
    ETHERNET LIGHT DUTY
  • Wire Gauge
    23 AWG
  • Number of Conductors
    4 pairs
  • Cable Outside Diameter
    6.70 mm
  • Copper Wt Lbs 1000 Ft
    13 lbs
  • Voltage
    300V 600V AWM
  • Warranty
    5 years
  • Temperature Range
    -40°C - +80°C
  • Shielding
    U/UTP unshielded
  • Prop 65 Statement
    Not applicable
  • Pack Quantity
    1
  • Outside Diameter
    0.264 in, 6.7 mm
  • Oil Resistant
    "Oil resistant"
  • Insulation Material
    HDPE
  • Jacket Color
    Teal
  • Jacket Material
    PVC
  • Conductor Strand
    Solid
  • Conductor Marking
    WHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
  • Conductor Size
    AWG 23
  • Approval Listing Regulations
    Cat6, CMR 75C, CMX Outdoor 75C, AWM 21695 80C 600V, UL 444 -40°C Cold Bend, Sun Res, RoHS, REACH
  • Bending Radius
    7.5 x cable OD
  • Type
    ET LD (C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought