Motion
A1040030
Medium Voltage Power Cable - Wire Gauge: 24 AWG, Number of Conductors: 4 pairs
MI ITEM #09293901
MFR #A1040030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 24 AWG, Number of Conductors: 4 pairs
MI ITEM #09293901
MFR #A1040030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A1040030 ETHERNET TPE CAT6A SF/UTP (4X2X
  • Flexing Ethernet Cable for Linear and Twisting Motion Applications
  • For the cabling of industrial Ethernet systems
  • Cable design for industrial environments and operating conditions with high electrical noise levels
  • Automation technology, transport and conveyor technology, machine tool manufacturing
  • Suitable for motion applications with repetitive movement, flexing, and torsional stress
  • Compliant with NFPA 79 requirements
  • High protection against electromagnetic interference (EMI)
  • Oil, abrasion, and sunlight resistant
  • Design and approvals for machine and field level
  • Flexible for easy installation
  • Talc and silicone free

Specifications

  • Cable Series
    MOTIONFLEX
  • Wire Gauge
    24 AWG
  • Number of Conductors
    4 pairs
  • Cable Outside Diameter
    8.20 mm
  • Copper Wt Lbs 1000 Ft
    29 lbs
  • Voltage
    300V, 600V AWM
  • Warranty
    5 years
  • Temperature Range
    Moving -25°C to +70°C, Fixed -40°C to +80°C
  • Trademark
    LUTZE MOTIONFLEX®
  • Shielding
    SF/UTP, foil shield 100%, tinned copper braid shield
  • Prop 65 Statement
    Not applicable
  • Pack Quantity
    1
  • Outside Diameter
    0.322 in, 8.2 mm
  • Oil Resistant
    Oil Res II
  • Insulation Material
    HDPE
  • Jacket Color
    Teal
  • Jacket Material
    TPE
  • Conductor Strand
    7 strands
  • Conductor Marking
    WHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
  • Conductor Size
    AWG 24
  • Approval Listing Regulations
    Cat6A, CMX Outdoor 75C, CMR 75C, AWM 2463 80C 600V, UL 444 -40°C Cold Bend, Sun Res, RoHS, REACH
  • Bending Radius
    Moving min. 10 x cable OD, Moving optimal 20 x cable OD, Fixed min. 7.5 x cable OD
  • Branding
    MOTIONFLEX®
  • Type
    SU ET TPE CAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text