Motion
A1070804
LUTZE DRIVEFLEX® XLPE (C) 1 TSP AWG08/04C BLACK
MI ITEM #09293909
MFR #A1070804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE DRIVEFLEX® XLPE (C) 1 TSP AWG08/04C BLACK
MI ITEM #09293909
MFR #A1070804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A1070804 DRIVEFLEX XLPE AWG08/4C PLUS 1
  • Flexible Composite VFD Cable XHHW-2 with one Control Pair for Stationary Applications
  • Dual-shielded motor supply cable to connect power to 3-phase motors, VFDs and servo drives
  • Cable design for harsh industrial environments and operating conditions with high noise levels
  • Thermoset XLPE insulation offering superior overload and short-circuit temperature
  • Type XHHW-2 insulation offering smaller ODs for general VFD applications
  • TC-ER-JP for use with cable trays without conduit, which can reduce installation costs in industrial environments
  • WTTC – wind turbine tray cable rating for use in wind power generation
  • Flexible XLPE conductor design
  • Reduced cable ODs
  • High insulation resistance and low capacitance cable
  • Effective dual layer shield for EMC compliance
  • Crush impact restitant and direct burial
  • Sunlight resistant
  • Non-wicking fillers
  • Flame retardant

Specifications

  • Number of Conductors
    4
  • Copper Wt Lbs 1000 Ft
    314 lbs
  • Voltage
    600V 90C TC-ER-JP, 1000V 90C Flexible VFD Servo Cable, 1000V 90C WTTC, 1000V 105C AWM
  • Warranty
    5 years
  • Temperature Range
    -40°C - +105°C static
  • Trademark
    DRIVEFLEX®
  • Shielding
    Foil tape, tinned copper braid and drain wire
  • Prop 65 Statement
    Not applicable
  • Pack Quantity
    1
  • Outside Diameter
    0.945 in, 24 mm
  • Oil Resistant
    Oil Res II
  • Insulation Material
    XLPE
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Conductor Strand
    168/30 tinned copper 1 TSP AWG14 (41/30)
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Size
    AWG 8
  • Approval Listing Regulations
    UL Type Flexible Motor Supply, Flexible VFD Servo Cable, TC-ER-JP, WTTC, DP-1, AWM 20886, c(UL) TC, CIC FT4, RoHS, REACH
  • Bending Radius
    6 x cable OD
  • Branding
    DRIVEFLEX®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text