Motion
A2200403
LUTZE DRIVEFLEX® XLPE (C) Symmetrical AWG04/03C BLACK
MI ITEM #09293991
MFR #A2200403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE DRIVEFLEX® XLPE (C) Symmetrical AWG04/03C BLACK
MI ITEM #09293991
MFR #A2200403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A2200403 DRIVEFLEX 3 SYMMETRICAL GROUND
  • Flexible VFD Cable with 3 Symmetrical Grounds for Stationary Applications
  • Dual-shielded motor supply cable to connect power to 3-phase motors, VFDs and servo drives
  • Three insulated symmetrical ground design helps to reduce stray currents
  • Cable design for harsh industrial environments and operating conditions with high noise levels
  • Thermoset XLPE insulation offering superior overload and short-circuit temperature
  • TC-ER for use with cable trays without conduit, which can reduce installation costs in industrial environments
  • WTTC – wind turbine tray cable rating for use in wind power generation
  • Flexible XLPE conductors
  • High insulation resistance and low capacitance cable
  • Effective dual layer shield for EMC compliance
  • Crush impact restitant and direct burial
  • Sunlight resistant
  • Non-wicking fillers
  • Flame retardant
  • Talc and silicone free

Specifications

  • Number of Conductors
    3
  • Copper Wt Lbs 1000 Ft
    586 lbs
  • Voltage
    600V 90C TC-ER, 1000V 90C Flexible VFD Servo Cable, 1000V 90C WTTC
  • Warranty
    5 years
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    DRIVEFLEX®
  • Shielding
    Foil tape, tinned copper braid and drain wire
  • Prop 65 Statement
    Not applicable
  • Pack Quantity
    1
  • Outside Diameter
    1.039 in, 26.4 mm
  • Oil Resistant
    Oil Res II
  • Insulation Material
    XLPE
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Conductor Strand
    420/30 tinned copper
  • Conductor Marking
    Black with white numbers and three green/yellow ground
  • Conductor Size
    AWG 4
  • Approval Listing Regulations
    UL Type Flexible Motor Supply Cable, Flexible VFD Servo Cable, WTTC, TC-ER, c(UL) TC, CIC FT4, CE, RoHS, REACH
  • Bending Radius
    7.5 x cable OD
  • Branding
    DRIVEFLEX®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought