Motion
FMM75-CEX
LUTZE TOP-T Fittings Metal EMC Metric M75 Large Diameter
MI ITEM #09294411
MFR #FMM75-CEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE TOP-T Fittings Metal EMC Metric M75 Large Diameter
MI ITEM #09294411
MFR #FMM75-CEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FMM75-CEX FITTING METAL M75X1.5 EMCX SHI
  • Designed for large diameter cables
  • Two seal inserts for clamping range adjustment
  • Adapts to different size cable shields
  • 360° shield termination
  • Wide sealing and clamping range
  • Fast and easy to install
  • Manufactured according to EN 62445

Specifications

  • Approval Listing Regulations
    UL Listed acc. to UL 2225
  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Clamping Range
    1.812-2.440 in, 46-62 mm
  • Intermittent Temperature Range
    -40°C - +150°C / -40°F - +302°F
  • Operating Temperature Range
    -20°C - +100°C / -4°F - +212 °F
  • O Ring Material
    NBR
  • Pack Quantity
    1
  • Protection Class
    IP68
  • Seal Material
    CR Chloroprene Rubber
  • Thread Size
    M75x1.6
  • Thread Standard
    Metric EN 60423
  • Warranty
    5 years
  • Series
    Metal EMC Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text