Overview
Mfr description
LMM16-C LOCKNUT METAL M16X1.5 CUTTING TE
- For secure tightening of EMC cable fittings
- To cut through paint layers or powder coatings ensuring optimal contact
- Increased vibration resistance
Specifications
- Body MaterialBrass, nickel plated
- BrandingTOP-T
- Operating Temperature RangeUp to +200°C / +392 °F
- Pack Quantity10
- Thread SizeM16x1.5
- Warranty5 years
- SeriesMetal Metric Locknuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data