Motion
LMM40-C
Pipe Fitting - Brass Nickel-Plated Material
MI ITEM #09294507
MFR #LMM40-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Brass Nickel-Plated Material
MI ITEM #09294507
MFR #LMM40-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LMM40-C LOCKNUT METAL M40X1.5 CUTTING TE
  • For secure tightening of EMC cable fittings
  • To cut through paint layers or powder coatings ensuring optimal contact
  • Increased vibration resistance

Specifications

  • Material
    Brass Nickel-Plated
  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Operating Temperature Range
    Up to +200°C / +392 °F
  • Pack Quantity
    5
  • Thread Size
    M40x1.5
  • Warranty
    5 years
  • Series
    Metal Metric Locknuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text