Motion
LMM50-C
LUTZE TOP-T Locknuts Metal Metric M50 with Cutting Teeth
MI ITEM #09294509
MFR #LMM50-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE TOP-T Locknuts Metal Metric M50 with Cutting Teeth
MI ITEM #09294509
MFR #LMM50-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LMM50-C LOCKNUT METAL M50X1.5 CUTTING TE
  • For secure tightening of EMC cable fittings
  • To cut through paint layers or powder coatings ensuring optimal contact
  • Increased vibration resistance

Specifications

  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Operating Temperature Range
    Up to +200°C / +392 °F
  • Pack Quantity
    5
  • Thread Size
    M50x1.5
  • Warranty
    5 years
  • Series
    Metal Metric Locknuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought