Motion
LMNPT1012
Pipe Fitting - Brass Nickel-Plated Material, 1.5000 in Pipe Size
MI ITEM #09294514
MFR #LMNPT1012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Brass Nickel-Plated Material, 1.5000 in Pipe Size
MI ITEM #09294514
MFR #LMNPT1012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LMNPT1012 LOCKNUT METAL NPT 1 1/2" NICKE
  • Hexagonal locknut for secure tightening of cable fittings and accessories

Specifications

  • Pipe Size
    1.5000 in
  • Material
    Brass Nickel-Plated
  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Operating Temperature Range
    Up to +200°C / +392 °F
  • Pack Quantity
    5
  • Thread Size
    NPT 1 1/2"
  • Warranty
    5 years
  • Series
    Metal NPT Locknuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text