Overview
Mfr description
LMNPT12 LOCKNUT METAL NPT 1/2" NICKEL PL
- Hexagonal locknut for secure tightening of cable fittings and accessories
Specifications
- Body MaterialBrass, nickel plated
- BrandingTOP-T
- Operating Temperature RangeUp to +200°C / +392 °F
- Pack Quantity10
- Thread SizeNPT 1/2"
- Warranty5 years
- SeriesMetal NPT Locknuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data