Overview
Mfr description
LMPG36 CABLE LOCKNUT METAL PG36
- Hexagonal locknut for secure tightening of cable fittings and accessories
Specifications
- Body MaterialBrass, nickel plated
- BrandingTOP-T
- Operating Temperature RangeUp to +200°C / +392 °F
- Pack Quantity5
- Thread SizePG 36
- Warranty5 years
- SeriesMetal PG Locknuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data