Motion
490113.0080
Industrial Network Connectivity Panel Pass Through, USB 3.0. A/A F/M 0.8m
MI ITEM #09294623
MFR #490113.0080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Network Connectivity Panel Pass Through, USB 3.0. A/A F/M 0.8m
MI ITEM #09294623
MFR #490113.0080

Mfr description
490113.0080 USB-3.0 A/A F/M 0,8M PVC USB
  • Industrial USB connectivity
  • Female / Male 1:1
  • Backwards compatible with USB 2.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    0.8 m / 31.5"
  • Current Rating
    900 mA per contact
  • Dimensions
    29.5x42.5 mm
  • Weight
    0.066 kg

Details

  • Approval Listing Regulations
    UL
  • Bending Radius
    15 x cable OD
  • Country of Origin
    CZ
  • Material
    CuSN, gold-plated
  • Performance
    5 Gigabit/sec
  • Protection Class
    Type 2, 3R, 4, 4X, 12, 13; IP65 with cap closed; IP20 in insterted operation
  • Shielding
    Yes
  • Temperature Range
    -25°C - +70°C / -13°F - +158 °F
  • Type
    Industrial Network Panel Pass Through
  • Warranty
    5 years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)