Motion
490153
Field Wireable Industrial Network RJ45 Connector, RJ45 - X 8 pol. Cat6A
MI ITEM #09294630
MFR #490153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Field Wireable Industrial Network RJ45 Connector, RJ45 - X 8 pol. Cat6A
MI ITEM #09294630
MFR #490153

Mfr description
490153 RJ45-X 8POL. CAT.6A T568A RJ45 IN
  • Industrial Ethernet Cat6A connectivity
  • Power over Ethernet
  • IDC - Insulation Displacement Connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    5.5 - 10 mm
  • Conductor Size
    AWG 27-22
  • Current Rating
    Max 1.0 A per contact
  • Dimensions
    13.9x38x45.7 mm
  • Weight
    0.03 kg

Details

  • Approval Listing Regulations
    UL
  • Color Code
    T568B
  • Country of Origin
    TW
  • Cross Section
    Stranded 27-24/7, 26/19, Solid 26-24/1
  • Material
    Spring steel 0.8 μm gold-plated
  • Performance
    10 Gigabit/sec
  • Protection Class
    IP20
  • Shielding
    360°
  • Temperature Range
    -40°C +85°C / -40°F - +185 °F
  • Type
    RJ45 Industrial Connector
  • Warranty
    5 years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)